Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D154G06AV
- Mfr # PSH3201-6-6G-V
- Zoro # G122495019
product price:Â
$
34.99
/ea
Sold in multiples of 2 for
$69.98
Key Features
Replaces OEM Part
DONALDSON 45451, DONALDSON P171740, FILTREC D154G06A, FILTREC D154G06AV, IKRON HEK8540132ASFG006LCB, IKRON HHC01929, MAIN FILTER MF0059035, MAIN FILTER MF0059036, WIX D59A06GAV
Filter Media
MICROGLASS
Height
5.51
Micron Rating
5
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-6-6G-V
- Zoro #
- G122495019
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 45451, DONALDSON P171740, FILTREC D154G06A, FILTREC D154G06AV, IKRON HEK8540132ASFG006LCB, IKRON HHC01929, MAIN FILTER MF0059035, MAIN FILTER MF0059036, WIX D59A06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.16
- ID Top
- 1.6
- OD Bottom
- 3.16
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 5.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.