Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D154T25AV
- Mfr # PSH3201-6-25SS-V
- Zoro # G422489756
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON 4543, FILTREC D154T25A, FILTREC D154T25AV, MAIN FILTER MF0059053, MAIN FILTER MF0059054, WIX D59A25TAV
Filter Media
304 SS WIRE
Height
5.51
Micron Rating
25
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-6-25SS-V
- Zoro #
- G422489756
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 4543, FILTREC D154T25A, FILTREC D154T25AV, MAIN FILTER MF0059053, MAIN FILTER MF0059054, WIX D59A25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.16
- OD Bottom
- 3.16
- ID Top
- 1.6
- Collapse Pressure
- 305
Dimensions
- Height
- 5.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.