HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D154T25B
- Mfr # PSH3201-6-25SS-HC-V
- Zoro # G922492263
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D154T25B, FILTREC D154T25BV, MAIN FILTER MF0059055, MAIN FILTER MF0059056, WIX D59A25TBV
Height
5.51
Micron Rating
25
ID Top
1.58
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-6-25SS-HC-V
- Zoro #
- G922492263
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D154T25B, FILTREC D154T25BV, MAIN FILTER MF0059055, MAIN FILTER MF0059056, WIX D59A25TBV
- Micron Rating
- 25
- ID Top
- 1.58
- Collapse Pressure
- 3045
- OD Top
- 3.07
- Filter Media
- 304 SS WIRE
- OD Bottom
- 3.07
Dimensions
- Height
- 5.51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.