HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D170GW25A
- Mfr # PPL8200-8-25GW-V
- Zoro # G322560944
product price:Â
$
42.35
/ea
Key Features
Replaces OEM Part
FILTREC D170GW25A, FILTREC D170GW25AV, MAIN FILTER MF0545677, MAIN FILTER MF0575857, WIX D61A25GWAV
Filter Media
GLASS/WATER REMOVAL
Height
8.19
Micron Rating
20
ID Top
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-8-25GW-V
- Zoro #
- G322560944
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D170GW25A, FILTREC D170GW25AV, MAIN FILTER MF0545677, MAIN FILTER MF0575857, WIX D61A25GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- ID Top
- 1.5
- Collapse Pressure
- 305
- OD Bottom
- 3.01
- OD Top
- 3.09
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.