HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D172G01AV
- Mfr # PPL8200-16-1G-V
- Zoro # G622545979
product price:Â
$
59.99
/ea
Key Features
Replaces OEM Part
DONALDSON P566469, FILTREC D172G01A, FILTREC D172G01AV, HY-PRO HP82L161MB, HY-PRO HP82L161MV, MAIN FILTER MF0059101, MAIN FILTER MF0059102, NATIONAL FILTERS 82161, NATIONAL FILTERS 82161V, SWIFT SF8200161UM, SWIFT SF8200161UMV, WIX D63A01GAV
Filter Media
MICROGLASS
Height
16.8
Micron Rating
1
ID Top
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8200-16-1G-V
- Zoro #
- G622545979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.8
Details
- Replaces OEM Part
- DONALDSON P566469, FILTREC D172G01A, FILTREC D172G01AV, HY-PRO HP82L161MB, HY-PRO HP82L161MV, MAIN FILTER MF0059101, MAIN FILTER MF0059102, NATIONAL FILTERS 82161, NATIONAL FILTERS 82161V, SWIFT SF8200161UM, SWIFT SF8200161UMV, WIX D63A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 1.5
- OD Top
- 3.09
- OD Bottom
- 3.01
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.