
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D172GW10AV
Mfr # PPL8200-16-10GW-V
Zoro # G922484060
product price:Â $68.79
/eaKey Features
Replaces OEM Part
FILTREC D172GW10A, FILTREC D172GW10AV, MAIN FILTER MF0575861, MAIN FILTER MF0575862, WIX D63A10GWAV
Height
16.8
Micron Rating
10
OD Bottom
3.01
ID Top
1.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PPL8200-16-10GW-V
Zoro #
G922484060
UPC #
-
Country of Origin
United States
Dimensions
Height
16.8
Details
Replaces OEM Part
FILTREC D172GW10A, FILTREC D172GW10AV, MAIN FILTER MF0575861, MAIN FILTER MF0575862, WIX D63A10GWAV
Micron Rating
10
OD Bottom
3.01
ID Top
1.5
Filter Media
GLASS/WATER REMOVAL
OD Top
3.09
Collapse Pressure
305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.