Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D180G25BV
- Mfr # PPL9100-4-25G-HC-V
- Zoro # G822504288
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D180G25B, FILTREC D180G25BV, HYDAC/HYCON 1269122, HYDAC/HYCON 11204D17BH, HYDAC/HYCON 11204D17BHV, MAIN FILTER MF0059129, MAIN FILTER MF0059130, NATIONAL FILTERS 910425HC, NATIONAL FILTERS 910425HCV, PALL HC9101FCT4H, PALL HC9101FCT4Z, PALL HC9101
Filter Media
MICROGLASS
Height
4.61
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-4-25G-HC-V
- Zoro #
- G822504288
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- FILTREC D180G25B, FILTREC D180G25BV, HYDAC/HYCON 1269122, HYDAC/HYCON 11204D17BH, HYDAC/HYCON 11204D17BHV, MAIN FILTER MF0059129, MAIN FILTER MF0059130, NATIONAL FILTERS 910425HC, NATIONAL FILTERS 910425HCV, PALL HC9101FCT4H, PALL HC9101FCT4Z, PALL HC9101
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- ID Top
- 1.32
- OD Top
- 2.8
- OD Bottom
- 2.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.