Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D181G10AV
- Mfr # PPL9100-8-10G-V
- Zoro # G022478419
product price:Â
$
43.55
/ea
Key Features
Replaces OEM Part
BALDWIN PT23076MPG, DONALDSON P566633, EPPENSTEINER 169100SH10SLE000P, EPPENSTEINER 169100SH10SLE000V, FILTREC D181G10A, FILTREC D181G10AV, HYDAC/HYCON 01269114, HYDAC/HYCON 11208D12BN, HYDAC/HYCON 11208D12BNV, HY-PRO HP900L812MB, HY-PRO HP900L812MV, MAHL
Filter Media
MICROGLASS
Height
8.27
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-8-10G-V
- Zoro #
- G022478419
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23076MPG, DONALDSON P566633, EPPENSTEINER 169100SH10SLE000P, EPPENSTEINER 169100SH10SLE000V, FILTREC D181G10A, FILTREC D181G10AV, HYDAC/HYCON 01269114, HYDAC/HYCON 11208D12BN, HYDAC/HYCON 11208D12BNV, HY-PRO HP900L812MB, HY-PRO HP900L812MV, MAHL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Top
- 2.76
- ID Top
- 1.31
- OD Bottom
- 2.76
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 8.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.