HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D181G10BV

  • Mfr # PPL9100-8-10G-HC-V

  • Zoro # G722489609


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
3045
Height
8.23
Micron Rating
10
ID Top
1.32
OD Bottom
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9100-8-10G-HC-V
Zoro #
G722489609
UPC #
-
Country of Origin
United States

Dimensions

Height
8.23

Details

Collapse Pressure
3045
Micron Rating
10
ID Top
1.32
OD Bottom
2.8
Beta Ratio 1
200/13
OD Top
2.8
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC D181G10B, FILTREC D181G10BV, HYDAC/HYCON 1269124, HYDAC/HYCON 11208D10BH, HYDAC/HYCON 11208D10BHV, HY-PRO HP901L815MB, HY-PRO HP901L815MV, MAIN FILTER MF0059145, MAIN FILTER MF0059146, NATIONAL FILTERS 910810HC, NATIONAL FILTERS 910810HCV, PALL HC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.