Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D181G25B
- Mfr # PPL9100-8-25G-HC-V
- Zoro # G322562481
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D181G25B, FILTREC D181G25BV, HYDAC/HYCON 1269125, HYDAC/HYCON 11208D17BH, HYDAC/HYCON 11208D17BHV, MAIN FILTER MF0059149, MAIN FILTER MF0059150, NATIONAL FILTERS 910825HC, NATIONAL FILTERS 910825HCV, PALL HC9101FCT8H, PALL HC9101FCT8Z, PALL HC9101
Filter Media
MICROGLASS
Height
8.23
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-8-25G-HC-V
- Zoro #
- G322562481
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D181G25B, FILTREC D181G25BV, HYDAC/HYCON 1269125, HYDAC/HYCON 11208D17BH, HYDAC/HYCON 11208D17BHV, MAIN FILTER MF0059149, MAIN FILTER MF0059150, NATIONAL FILTERS 910825HC, NATIONAL FILTERS 910825HCV, PALL HC9101FCT8H, PALL HC9101FCT8Z, PALL HC9101
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Top
- 2.8
- OD Bottom
- 2.8
- Beta Ratio 1
- 200/20
- ID Top
- 1.32
Dimensions
- Height
- 8.23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.