HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D192G06AV

  • Mfr # PPL8800-13-6G-V

  • Zoro # G922534314


product price:  $52.65
/ea

Key Features

Height
12.91
Filter Media
MICROGLASS
Micron Rating
5
OD Top
3.39
Replaces OEM Part
DONALDSON DT8800138UM, DONALDSON P174532, DONALDSON P566481, FAIREY ARLON (PARKER) R880H1306A, FAIREY ARLON (PARKER) R880H1306H, FAIREY ARLON (PARKER) R880Z1306A, FAIREY ARLON (PARKER) R880Z1306H, FILTER-MART F880013K6B, FILTER-MART F880013K6V, FILTERSOFT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8800-13-6G-V
Zoro #
G922534314
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Filter Media
MICROGLASS
Micron Rating
5
OD Top
3.39
Replaces OEM Part
DONALDSON DT8800138UM, DONALDSON P174532, DONALDSON P566481, FAIREY ARLON (PARKER) R880H1306A, FAIREY ARLON (PARKER) R880H1306H, FAIREY ARLON (PARKER) R880Z1306A, FAIREY ARLON (PARKER) R880Z1306H, FILTER-MART F880013K6B, FILTER-MART F880013K6V, FILTERSOFT
Beta Ratio 1
200/4.5
Collapse Pressure
305
ID Top
1.95
OD Bottom
3.39

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products