HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D193G03AV
- Mfr # PPL8800-16-3G-V
- Zoro # G322516309
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
DONALDSON DT8800165UM, DONALDSON P174535, DONALDSON P566485, FAIREY ARLON (PARKER) R880H1603A, FAIREY ARLON (PARKER) R880H1603H, FAIREY ARLON (PARKER) R880Z1603A, FAIREY ARLON (PARKER) R880Z1603H, FILTER-MART F880016K03B, FILTER-MART F880016K03V, FILTER-M
Filter Media
MICROGLASS
Height
16.92
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8800-16-3G-V
- Zoro #
- G322516309
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT8800165UM, DONALDSON P174535, DONALDSON P566485, FAIREY ARLON (PARKER) R880H1603A, FAIREY ARLON (PARKER) R880H1603H, FAIREY ARLON (PARKER) R880Z1603A, FAIREY ARLON (PARKER) R880Z1603H, FILTER-MART F880016K03B, FILTER-MART F880016K03V, FILTER-M
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- ID Top
- 1.95
- OD Bottom
- 3.39
- Beta Ratio 1
- 200/3
- OD Top
- 3.39
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.