HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D193GW06AV

  • Mfr # PPL8800-16-6GW-V

  • Zoro # G922572491


product price:  $79.19
/ea
Free Shipping & Returns

Key Features

ID Top
1.95
Filter Media
GLASS/WATER REMOVAL
Micron Rating
5
Replaces OEM Part
FILTREC D193GW06A, FILTREC D193GW06AV, MAIN FILTER MF0575867, MAIN FILTER MF0575868, WIX D69A06GWAV
Height
16.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8800-16-6GW-V
Zoro #
G922572491
UPC #
-
Country of Origin
United States

Dimensions

Height
16.92

Details

ID Top
1.95
Filter Media
GLASS/WATER REMOVAL
Micron Rating
5
Replaces OEM Part
FILTREC D193GW06A, FILTREC D193GW06AV, MAIN FILTER MF0575867, MAIN FILTER MF0575868, WIX D69A06GWAV
OD Top
3.39
OD Bottom
3.39
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.