HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D193GW25A

  • Mfr # PPL8800-16-25GW-V

  • Zoro # G922532426


product price:  $77.39
/ea
Free Shipping & Returns

Key Features

Height
16.92
Micron Rating
20
Replaces OEM Part
FILTREC D193GW25A, FILTREC D193GW25AV, MAIN FILTER MF0575871, MAIN FILTER MF0575872, WIX D69A25GWAV
OD Bottom
3.39
OD Top
3.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8800-16-25GW-V
Zoro #
G922532426
UPC #
-
Country of Origin
United States

Dimensions

Height
16.92

Details

Micron Rating
20
Replaces OEM Part
FILTREC D193GW25A, FILTREC D193GW25AV, MAIN FILTER MF0575871, MAIN FILTER MF0575872, WIX D69A25GWAV
OD Bottom
3.39
OD Top
3.39
Filter Media
GLASS/WATER REMOVAL
ID Top
1.95
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.