Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D220T25
- Mfr # PSH10-3-25SS-B
- Zoro # G822507876
product price:Â
$
30.35
/ea
Sold in multiples of 2 for
$60.70
Key Features
Replaces OEM Part
FILTER-X XH01616, FILTREC D220T25, MAIN FILTER MF0059175, SOFIMA 55632RV, SOFIMA CLE010RV1, SOFIMA LE10RV1, WIX D70A25T
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
25
ID Top
0.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH10-3-25SS-B
- Zoro #
- G822507876
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01616, FILTREC D220T25, MAIN FILTER MF0059175, SOFIMA 55632RV, SOFIMA CLE010RV1, SOFIMA LE10RV1, WIX D70A25T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.49
- OD Top
- 2.76
- Collapse Pressure
- 75
- OD Bottom
- 2.76
- ID Bottom
- 1.14
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.