Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D220T250
- Mfr # PSH10-3-250SS-B
- Zoro # G022485790
product price:Â
$
18.29
/ea
Sold in multiples of 3 for
$54.87
Key Features
Replaces OEM Part
FILTREC D220T250, JURA FILTRATION SH63275, MAIN FILTER MF0059176, SOFIMA CLE010DC1, SOFIMA LE10MDC1, WIX D70A250T
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
250
ID Top
0.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH10-3-250SS-B
- Zoro #
- G022485790
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D220T250, JURA FILTRATION SH63275, MAIN FILTER MF0059176, SOFIMA CLE010DC1, SOFIMA LE10MDC1, WIX D70A250T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- ID Top
- 0.49
- ID Bottom
- 1.14
- OD Bottom
- 2.76
- OD Top
- 2.76
- Collapse Pressure
- 75
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.