Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D221G10
- Mfr # PSH10-5-10G-B
- Zoro # G222571293
product price:Â
$
17.49
/ea
Sold in multiples of 3 for $52.47
Key Features
Replaces OEM Part
FILTREC D221G10, MAIN FILTER MF0545681, WIX D71A10G
Filter Media
MICROGLASS
Height
5.24
Micron Rating
10
ID Bottom
1.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH10-5-10G-B
- Zoro #
- G222571293
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.24
Details
- Replaces OEM Part
- FILTREC D221G10, MAIN FILTER MF0545681, WIX D71A10G
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 1.14
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 75
- ID Top
- 0.49
- OD Bottom
- 2.76
- OD Top
- 2.76