Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D221T60
Mfr # PSH10-5-60SS-B
Zoro # G022560213
product price:Â
$
27.49
/ea
Sold in multiples of 2 for $54.98
Key Features
Replaces OEM Part
BUSSE HE325, FILTER-X XH01623, FILTREC D221T60, MAIN FILTER MF0059184, RAICO L951112, SOFIMA 55643, SOFIMA CLE050MS1, SOFIMA LE50MS1, WIX D71A60T
Filter Media
304 SS WIRE
Height
5.24
Micron Rating
60
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH10-5-60SS-B
- Zoro #
- G022560213
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BUSSE HE325, FILTER-X XH01623, FILTREC D221T60, MAIN FILTER MF0059184, RAICO L951112, SOFIMA 55643, SOFIMA CLE050MS1, SOFIMA LE50MS1, WIX D71A60T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 75
- OD Bottom
- 2.76
- ID Top
- 0.49
- OD Top
- 2.76
- ID Bottom
- 1.14