Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D261G10
Mfr # PSH120-8-10G-B
Zoro # G122545332
product price:Â
$
44.99
/ea
Key Features
Replaces OEM Part
FILTREC D261G10, MAIN FILTER MF0509282, WIX D74A10G
Filter Media
MICROGLASS
Height
8
Micron Rating
10
ID Top
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH120-8-10G-B
- Zoro #
- G122545332
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8
Details
- Replaces OEM Part
- FILTREC D261G10, MAIN FILTER MF0509282, WIX D74A10G
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.75
- OD Top
- 5.12
- ID Bottom
- 2.58
- Collapse Pressure
- 75
- Beta Ratio 1
- 200/13
- OD Bottom
- 5.12