Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D310CW10A
- Mfr # PSH101-4-10PW-V
- Zoro # G022515299
product price:Â
$
22.85
/ea
Sold in multiples of 2 for
$45.70
Key Features
Replaces OEM Part
FILTREC D310CW10A, FILTREC D310CW10AV, MAIN FILTER MF0545685, MAIN FILTER MF0575873, WIX D75A10CWAV
Filter Media
CELLULOSE/WATER REMOVAL
Height
3.54
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-4-10PW-V
- Zoro #
- G022515299
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D310CW10A, FILTREC D310CW10AV, MAIN FILTER MF0545685, MAIN FILTER MF0575873, WIX D75A10CWAV
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 0.9
- OD Bottom
- 1.63
- OD Top
- 1.65
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.