HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D310GW06A

  • Mfr # PSH101-4-6GW-V

  • Zoro # G922483346


product price:  $32.95
/ea
Sold in multiples of 2 for $65.90

Key Features

Micron Rating
5
Height
3.54
ID Top
0.9
OD Bottom
1.63
Filter Media
GLASS/WATER REMOVAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH101-4-6GW-V
Zoro #
G922483346
UPC #
-
Country of Origin
United States

Dimensions

Height
3.54

Details

Micron Rating
5
ID Top
0.9
OD Bottom
1.63
Filter Media
GLASS/WATER REMOVAL
OD Top
1.65
Replaces OEM Part
FILTREC D310GW06A, FILTREC D310GW06AV, MAIN FILTER MF0575877, MAIN FILTER MF0575878, WIX D75A06GWAV
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products