Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D410G25
- Mfr # PMH41-5-25G
- Zoro # G122561097
product price:Â
$
37.39
/ea
Sold in multiples of 2 for
$74.78
Key Features
Replaces OEM Part
BALDWIN PT23195MPG, FAIREY ARLON (PARKER) MXW1CC25, FAIREY ARLON (PARKER) MXW1GDL20, FILTER-X XH01666, FILTREC D410G25, FLEETGUARD (CUMMINS) HF35136, HY-PRO HPMX2L525M, MAHLE MX41EAL2021, MAHLE MX41EAL2521, MAIN FILTER MF0059251, PARKER MXW1CC25, PARKER M
Filter Media
MICROGLASS
Height
4.84
Micron Rating
20
Collapse Pressure
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH41-5-25G
- Zoro #
- G122561097
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23195MPG, FAIREY ARLON (PARKER) MXW1CC25, FAIREY ARLON (PARKER) MXW1GDL20, FILTER-X XH01666, FILTREC D410G25, FLEETGUARD (CUMMINS) HF35136, HY-PRO HPMX2L525M, MAHLE MX41EAL2021, MAHLE MX41EAL2521, MAIN FILTER MF0059251, PARKER MXW1CC25, PARKER M
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 250
- OD Bottom
- 2.34
- ID Top
- 1.06
- Beta Ratio 1
- 200/20
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.