Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D411C10
Mfr # PMH41-10-10P
Zoro # G122486932
product price:Â
$
37.75
/ea
Sold in multiples of 2 for $75.50
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MXX210, FILTER-X XH01669, FILTREC D411C10, JURA FILTRATION SH53092, MAHLE MX41EAL1012, MAIN FILTER MF0059254, PARKER MXX210, SCHUPP HY2990, WIX D78A10C
Filter Media
PAPER
Height
9.8
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH41-10-10P
- Zoro #
- G122486932
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) MXX210, FILTER-X XH01669, FILTREC D411C10, JURA FILTRATION SH53092, MAHLE MX41EAL1012, MAIN FILTER MF0059254, PARKER MXX210, SCHUPP HY2990, WIX D78A10C
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 250
- OD Bottom
- 2.34
- OD Top
- 2.36
- ID Top
- 1.06