Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D411C25
- Mfr # PMH41-10-25P
- Zoro # G322497448
product price:Â
$
37.75
/ea
Sold in multiples of 2 for
$75.50
Key Features
Replaces OEM Part
FILTREC D411C25, MAIN FILTER MF0575882, WIX D78A25C
Filter Media
PAPER
Height
9.8
Micron Rating
20
OD Bottom
2.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-10-25P
- Zoro #
- G322497448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.8
Details
- Replaces OEM Part
- FILTREC D411C25, MAIN FILTER MF0575882, WIX D78A25C
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.34
- Beta Ratio 1
- 2/20/2026
- OD Top
- 2.36
- ID Top
- 1.06
- Collapse Pressure
- 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.