Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D612G01
Mfr # PPL8900-13-1G-V
Zoro # G622559181
product price:Â
$
62.19
/ea
Key Features
Replaces OEM Part
DONALDSON P566494, FILTREC D612G01, FILTREC D612G01V, HY-PRO HP89L131MB, HY-PRO HP89L131MV, MAIN FILTER MF0059311, MAIN FILTER MF0059312, NATIONAL FILTERS 89131, NATIONAL FILTERS 89131V, SWIFT SF8900131UM, SWIFT SF8900131UMV, WIX D85A01GV
Filter Media
MICROGLASS
Height
12.91
Micron Rating
1
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-1G-V
- Zoro #
- G622559181
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566494, FILTREC D612G01, FILTREC D612G01V, HY-PRO HP89L131MB, HY-PRO HP89L131MV, MAIN FILTER MF0059311, MAIN FILTER MF0059312, NATIONAL FILTERS 89131, NATIONAL FILTERS 89131V, SWIFT SF8900131UM, SWIFT SF8900131UMV, WIX D85A01GV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 365
- OD Top
- 3.79
- Beta Ratio 1
- 200/1
- ID Top
- 2.2
- OD Bottom
- 3.79