Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D612G01V
- Mfr # PPL8900-13-1G-V
- Zoro # G822505186
product price:Â
$
62.19
/ea
Key Features
Replaces OEM Part
DONALDSON P566494, FILTREC D612G01, FILTREC D612G01V, HY-PRO HP89L131MB, HY-PRO HP89L131MV, MAIN FILTER MF0059311, MAIN FILTER MF0059312, NATIONAL FILTERS 89131, NATIONAL FILTERS 89131V, SWIFT SF8900131UM, SWIFT SF8900131UMV, WIX D85A01GV
Filter Media
MICROGLASS
Height
12.91
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-13-1G-V
- Zoro #
- G822505186
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- DONALDSON P566494, FILTREC D612G01, FILTREC D612G01V, HY-PRO HP89L131MB, HY-PRO HP89L131MV, MAIN FILTER MF0059311, MAIN FILTER MF0059312, NATIONAL FILTERS 89131, NATIONAL FILTERS 89131V, SWIFT SF8900131UM, SWIFT SF8900131UMV, WIX D85A01GV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Top
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.