Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D614C25V
- Mfr # PPL8900-16-25P-V
- Zoro # G022517378
product price:Â
$
55.55
/ea
Key Features
Replaces OEM Part
FILTREC D614C25, FILTREC D614C25V, MAIN FILTER MF0417400, MAIN FILTER MF0417402, PUROLATOR/FACET 8900EAL201F3, PUROLATOR/FACET 8900EAL201N3, WIX D86A25CV
Filter Media
PAPER
Height
16.94
Micron Rating
20
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-16-25P-V
- Zoro #
- G022517378
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D614C25, FILTREC D614C25V, MAIN FILTER MF0417400, MAIN FILTER MF0417402, PUROLATOR/FACET 8900EAL201F3, PUROLATOR/FACET 8900EAL201N3, WIX D86A25CV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 3.79