HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D615C25
- Mfr # PPL8900-26-25P-V
- Zoro # G822510951
product price:Â
$
92.35
/ea
Key Features
Replaces OEM Part
FILTREC D615C25, FILTREC D615C25V, MAIN FILTER MF0417486, MAIN FILTER MF0417488, PUROLATOR/FACET 8900EAL201F4, PUROLATOR/FACET 8900EAL201N4, WIX D87A25CV
Filter Media
PAPER
Height
25.71
Micron Rating
20
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-26-25P-V
- Zoro #
- G822510951
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D615C25, FILTREC D615C25V, MAIN FILTER MF0417486, MAIN FILTER MF0417488, PUROLATOR/FACET 8900EAL201F4, PUROLATOR/FACET 8900EAL201N4, WIX D87A25CV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Top
- 3.79
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 25.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.