Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D616C10V
- Mfr # PPL8900-39-10P-V
- Zoro # G122535548
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D616C10, FILTREC D616C10V, MAIN FILTER MF0417567, MAIN FILTER MF0417569, PUROLATOR/FACET 8900EAL101F5, PUROLATOR/FACET 8900EAL101N5, WIX D88A10CV
Filter Media
PAPER
Height
38.7
Micron Rating
10
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-39-10P-V
- Zoro #
- G122535548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.7
Details
- Replaces OEM Part
- FILTREC D616C10, FILTREC D616C10V, MAIN FILTER MF0417567, MAIN FILTER MF0417569, PUROLATOR/FACET 8900EAL101F5, PUROLATOR/FACET 8900EAL101N5, WIX D88A10CV
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 365
- ID Top
- 2.2
- OD Bottom
- 3.79
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.