Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D620C10
- Mfr # PPL9400-13-10P-V
- Zoro # G422549764
product price:Â
$
45.15
/ea
Key Features
Replaces OEM Part
FILTREC D620C10, FILTREC D620C10V, MAIN FILTER MF0575923, MAIN FILTER MF0575924, WIX D89A10CV
Filter Media
PAPER
Height
13.06
Micron Rating
10
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-13-10P-V
- Zoro #
- G422549764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.06
Details
- Replaces OEM Part
- FILTREC D620C10, FILTREC D620C10V, MAIN FILTER MF0575923, MAIN FILTER MF0575924, WIX D89A10CV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 3.79
- ID Bottom
- 2.21
- ID Top
- 2.21
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- Beta Ratio 1
- 2/10/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.