Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D622C10
- Mfr # PPL9400-26-10P-V
- Zoro # G922554114
product price:Â
$
68.79
/ea
Key Features
Replaces OEM Part
FILTREC D622C10, FILTREC D622C10V, MAIN FILTER MF0509284, MAIN FILTER MF0575927, WIX D90A10CV
Height
25.9
Micron Rating
10
Filter Media
PAPER
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-26-10P-V
- Zoro #
- G922554114
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D622C10, FILTREC D622C10V, MAIN FILTER MF0509284, MAIN FILTER MF0575927, WIX D90A10CV
- Micron Rating
- 10
- Filter Media
- PAPER
- Collapse Pressure
- 365
- OD Top
- 3.79
- Beta Ratio 1
- 2/10/2026
- ID Top
- 2.21
- OD Bottom
- 3.79
- ID Bottom
- 2.21
Dimensions
- Height
- 25.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.