HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D624C25
- Mfr # PPL9400-39-25P-V
- Zoro # G722558510
product price:Â
$
99.15
/ea
Key Features
Replaces OEM Part
FILTREC D624C25, FILTREC D624C25V, MAIN FILTER MF0575931, MAIN FILTER MF0575932, WIX D91A25CV
Filter Media
PAPER
Height
38.82
Micron Rating
20
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-39-25P-V
- Zoro #
- G722558510
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D624C25, FILTREC D624C25V, MAIN FILTER MF0575931, MAIN FILTER MF0575932, WIX D91A25CV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.79
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- Beta Ratio 1
- 2/20/2026
- ID Top
- 2.21
- ID Bottom
- 2.21
Dimensions
- Height
- 38.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.