HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D644G03
- Mfr # PPL9900-39-3G-HC-V
- Zoro # G322522256
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE99013903A, DONALDSON DT9901395UM, DONALDSON P566644, EPPENSTEINER 169901H3LL2981XP, FAIREY ARLON (PARKER) R991H3903A, FAIREY ARLON (PARKER) R991Z3903A, FILTER-MART F990139K3B, FILTER-MART F990139K3V, FILTERSOFT H9939MABH, FILTERSOFT H9939MAVH,
Filter Media
MICROGLASS
Height
38.82
Micron Rating
3
OD Bottom
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9900-39-3G-HC-V
- Zoro #
- G322522256
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE99013903A, DONALDSON DT9901395UM, DONALDSON P566644, EPPENSTEINER 169901H3LL2981XP, FAIREY ARLON (PARKER) R991H3903A, FAIREY ARLON (PARKER) R991Z3903A, FILTER-MART F990139K3B, FILTER-MART F990139K3V, FILTERSOFT H9939MABH, FILTERSOFT H9939MAVH,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.74
- OD Top
- 3.74
- Beta Ratio 1
- 200/3
- ID Bottom
- 2.21
- Collapse Pressure
- 3045
- ID Top
- 2.21
Dimensions
- Height
- 38.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.