HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D644G06V

  • Mfr # PPL9900-39-6G-HC-V

  • Zoro # G922541442


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
3.74
Replaces OEM Part
EPPENSTEINER 169901H6LL2981XP, FAIREY ARLON (PARKER) R991H3906A, FAIREY ARLON (PARKER) R991Z3906A, FILTER-MART F990139K6B, FILTER-MART F990139K6V, FILTER-X XH01809, FILTER-X XH01810, FILTREC D644G06, FILTREC D644G06V, HY-PRO HP91L396MB, HY-PRO HP91L396MV,
Micron Rating
5
Collapse Pressure
3045
OD Top
3.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-39-6G-HC-V
Zoro #
G922541442
UPC #
-
Country of Origin
United States

Dimensions

Height
38.82

Details

OD Bottom
3.74
Replaces OEM Part
EPPENSTEINER 169901H6LL2981XP, FAIREY ARLON (PARKER) R991H3906A, FAIREY ARLON (PARKER) R991Z3906A, FILTER-MART F990139K6B, FILTER-MART F990139K6V, FILTER-X XH01809, FILTER-X XH01810, FILTREC D644G06, FILTREC D644G06V, HY-PRO HP91L396MB, HY-PRO HP91L396MV,
Micron Rating
5
Collapse Pressure
3045
OD Top
3.74
ID Bottom
2.21
Beta Ratio 1
200/4.5
Filter Media
MICROGLASS
ID Top
2.21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.