Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D650C40A
- Mfr # PPL9700-9-40P-B
- Zoro # G222509876
product price:Â
$
20.99
/ea
Sold in multiples of 2 for
$41.98
Key Features
Replaces OEM Part
FILTREC D650C40A, MAIN FILTER MF0418057, PUROLATOR/FACET 6100EAL401N1
Filter Media
PAPER
Height
9.25
Micron Rating
40
Beta Ratio 1
2/1/1940
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-40P-B
- Zoro #
- G222509876
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D650C40A, MAIN FILTER MF0418057, PUROLATOR/FACET 6100EAL401N1
- Filter Media
- PAPER
- Micron Rating
- 40
- Beta Ratio 1
- 2/1/1940
- OD Top
- 3.8
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Bottom
- 3.8
- ID Bottom
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.