HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D650CW25AV

  • Mfr # PPL9700-9-25PW-V

  • Zoro # G222475928


product price:  $53.95
/ea

Key Features

Replaces OEM Part
FILTREC D650CW25AV, MAIN FILTER MF0575935, WIX D95A25CWAV
Filter Media
CELLULOSE/WATER REMOVAL
Height
9.25
Micron Rating
20
ID Top
1.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-9-25PW-V
Zoro #
G222475928
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25

Details

Replaces OEM Part
FILTREC D650CW25AV, MAIN FILTER MF0575935, WIX D95A25CWAV
Filter Media
CELLULOSE/WATER REMOVAL
Micron Rating
20
ID Top
1.61
ID Bottom
1.61
OD Bottom
3.8
Collapse Pressure
145
OD Top
3.8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products