HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D650GW03AV
- Mfr # PPL9700-9-3GW-V
- Zoro # G922554978
product price:Â
$
64.39
/ea
Key Features
Replaces OEM Part
FILTREC D650GW03AV, MAIN FILTER MF0575936, WIX D95A03GWAV
Height
9.25
Micron Rating
3
OD Top
3.8
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-3GW-V
- Zoro #
- G922554978
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D650GW03AV, MAIN FILTER MF0575936, WIX D95A03GWAV
- Micron Rating
- 3
- OD Top
- 3.8
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- Filter Media
- GLASS/WATER REMOVAL
- ID Top
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.