HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D650GW25AV
- Mfr # PPL9700-9-25GW-V
- Zoro # G122554877
product price:Â
$
55.95
/ea
Key Features
Replaces OEM Part
FILTREC D650GW25AV, HY-PRO HPKL925AV, MAIN FILTER MF0575939, WIX D95A25GWAV
Filter Media
GLASS/WATER REMOVAL
Height
9.25
Micron Rating
20
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-25GW-V
- Zoro #
- G122554877
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- FILTREC D650GW25AV, HY-PRO HPKL925AV, MAIN FILTER MF0575939, WIX D95A25GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- Collapse Pressure
- 145
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- ID Top
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.