Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D650T25AV
- Mfr # PPL9700-9-25SS-V
- Zoro # G022542042
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282647, FILTREC D650T25AV, HYDAC/HYCON 50309D25WV, HYDAC/HYCON HK025WV, HY-PRO HPKL925WV, JURA FILTRATION SH70030, MAIN FILTER MF0059489, NATIONAL FILTERS 10218500025SSV, PARKER 925784, PUROLATOR/FACET 9700EAL203F1, SCHROEDER KM25V, SWIFT SFK2
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
25
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-25SS-V
- Zoro #
- G022542042
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- FILTER-MART 282647, FILTREC D650T25AV, HYDAC/HYCON 50309D25WV, HYDAC/HYCON HK025WV, HY-PRO HPKL925WV, JURA FILTRATION SH70030, MAIN FILTER MF0059489, NATIONAL FILTERS 10218500025SSV, PARKER 925784, PUROLATOR/FACET 9700EAL203F1, SCHROEDER KM25V, SWIFT SFK2
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.8
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Bottom
- 3.8
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.