HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D650T40AV
- Mfr # PPL9700-9-40SS-V
- Zoro # G322540298
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282648, FILTREC D650T40AV, HY-PRO HPKL940WV, MAIN FILTER MF0059493, NATIONAL FILTERS 102187847V, PARKER 925785, PUROLATOR/FACET 9700EAL403F1, PUROLATOR/FACET K100EAL403F1
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
40
ID Top
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-40SS-V
- Zoro #
- G322540298
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282648, FILTREC D650T40AV, HY-PRO HPKL940WV, MAIN FILTER MF0059493, NATIONAL FILTERS 102187847V, PARKER 925785, PUROLATOR/FACET 9700EAL403F1, PUROLATOR/FACET K100EAL403F1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.61
- OD Top
- 3.8
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- OD Bottom
- 3.8
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.