HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D650T40B

  • Mfr # PPL9700-9-40SS-HC-V

  • Zoro # G422534500


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
3045
Micron Rating
40
ID Top
1.64
OD Top
3.74
Replaces OEM Part
FILTREC D650T40B, FILTREC D650T40BV, MAIN FILTER MF0575941, MAIN FILTER MF0575942, SCHUPP HY90415, WIX D95A240TBV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-9-40SS-HC-V
Zoro #
G422534500
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25

Details

Collapse Pressure
3045
Micron Rating
40
ID Top
1.64
OD Top
3.74
Replaces OEM Part
FILTREC D650T40B, FILTREC D650T40BV, MAIN FILTER MF0575941, MAIN FILTER MF0575942, SCHUPP HY90415, WIX D95A240TBV
OD Bottom
3.74
Filter Media
304 SS WIRE
ID Bottom
1.64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.