Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D651C40AV
- Mfr # PPL9700-18-40P-V
- Zoro # G522546489
product price:Â
$
39.95
/ea
Key Features
Replaces OEM Part
FILTREC D651C40AV, MAIN FILTER MF0575943, WIX D96A40CAV
Filter Media
PAPER
Height
18.75
Micron Rating
40
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-40P-V
- Zoro #
- G522546489
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651C40AV, MAIN FILTER MF0575943, WIX D96A40CAV
- Filter Media
- PAPER
- Micron Rating
- 40
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- OD Top
- 3.8
- Beta Ratio 1
- 2/1/1940
- ID Top
- 1.61
- ID Bottom
- 1.61