HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D651G25B

  • Mfr # PPL9700-18-25G-HC-V

  • Zoro # G322551355


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

ID Bottom
1.64
Replaces OEM Part
FILTREC D651G25B, FILTREC D651G25BV, HYDAC/HYCON H2KX020BH, HYDAC/HYCON H2KX020BHV, HY-PRO HPK3L1825MB, HY-PRO HPK3L1825MV, MAIN FILTER MF0059523, MAIN FILTER MF0059524, PALL HC9701FCT18H, PALL HC9701FCT18Z, PALL HC9701FUT18H, PALL HC9701FUT18Z, PARKER 93
Beta Ratio 1
200/20
OD Top
3.74
Collapse Pressure
3045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-18-25G-HC-V
Zoro #
G322551355
UPC #
-
Country of Origin
United States

Dimensions

Height
18.47

Details

ID Bottom
1.64
Replaces OEM Part
FILTREC D651G25B, FILTREC D651G25BV, HYDAC/HYCON H2KX020BH, HYDAC/HYCON H2KX020BHV, HY-PRO HPK3L1825MB, HY-PRO HPK3L1825MV, MAIN FILTER MF0059523, MAIN FILTER MF0059524, PALL HC9701FCT18H, PALL HC9701FCT18Z, PALL HC9701FUT18H, PALL HC9701FUT18Z, PARKER 93
Beta Ratio 1
200/20
OD Top
3.74
Collapse Pressure
3045
OD Bottom
3.74
Filter Media
MICROGLASS
Micron Rating
20
ID Top
1.64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.