Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D651G25BV
- Mfr # PPL9700-18-25G-HC-V
- Zoro # G122557359
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D651G25B, FILTREC D651G25BV, HYDAC/HYCON H2KX020BH, HYDAC/HYCON H2KX020BHV, HY-PRO HPK3L1825MB, HY-PRO HPK3L1825MV, MAIN FILTER MF0059523, MAIN FILTER MF0059524, PALL HC9701FCT18H, PALL HC9701FCT18Z, PALL HC9701FUT18H, PALL HC9701FUT18Z, PARKER 93
Filter Media
MICROGLASS
Height
18.47
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-25G-HC-V
- Zoro #
- G122557359
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651G25B, FILTREC D651G25BV, HYDAC/HYCON H2KX020BH, HYDAC/HYCON H2KX020BHV, HY-PRO HPK3L1825MB, HY-PRO HPK3L1825MV, MAIN FILTER MF0059523, MAIN FILTER MF0059524, PALL HC9701FCT18H, PALL HC9701FCT18Z, PALL HC9701FUT18H, PALL HC9701FUT18Z, PARKER 93
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Bottom
- 1.64
- OD Top
- 3.74
- OD Bottom
- 3.74
- ID Top
- 1.64
- Collapse Pressure
- 3045
Dimensions
- Height
- 18.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.