Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D651G40AV
- Mfr # PPL9700-18-40G-V
- Zoro # G222548370
product price:Â
$
64.85
/ea
Key Features
Replaces OEM Part
FILTREC D651G40AV, HY-PRO HPKL1840MV, MAIN FILTER MF0575947, WIX D96A40GAV
Filter Media
MICROGLASS
Height
18.75
Micron Rating
40
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-40G-V
- Zoro #
- G222548370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- FILTREC D651G40AV, HY-PRO HPKL1840MV, MAIN FILTER MF0575947, WIX D96A40GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Top
- 1.61
- Beta Ratio 1
- 200/37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.