HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D651G40B
- Mfr # PPL9700-18-40G-HC-V
- Zoro # G622524042
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D651G40B, FILTREC D651G40BV, MAIN FILTER MF0509289, MAIN FILTER MF0575948, WIX D96A40GBV
Filter Media
MICROGLASS
Height
18.47
Micron Rating
40
Beta Ratio 1
200/37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-40G-HC-V
- Zoro #
- G622524042
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651G40B, FILTREC D651G40BV, MAIN FILTER MF0509289, MAIN FILTER MF0575948, WIX D96A40GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- Beta Ratio 1
- 200/37
- Collapse Pressure
- 3045
- ID Top
- 1.64
- ID Bottom
- 1.64
- OD Top
- 3.74
- OD Bottom
- 3.74
Dimensions
- Height
- 18.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.