Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D651T10AV
- Mfr # PPL9700-18-10SS-V
- Zoro # G222554845
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D651T10AV, MAIN FILTER MF0418254, PUROLATOR/FACET 9700EAL103F2, WIX D96A10TAV
Filter Media
304 SS WIRE
Height
18.75
Micron Rating
10
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-10SS-V
- Zoro #
- G222554845
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651T10AV, MAIN FILTER MF0418254, PUROLATOR/FACET 9700EAL103F2, WIX D96A10TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.8
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- ID Top
- 1.61
- Collapse Pressure
- 145