Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D651T150A
Mfr # PPL9700-18-150SS-B
Zoro # G122533643
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D651T150A, HY-PRO HPKL18149WB, MAIN FILTER MF0418256, PUROLATOR/FACET 6100EAL1503N2, PUROLATOR/FACET 9700EAL1503N2, SWIFT SF970018149W, SWIFT SF970018149WV
Filter Media
304 SS WIRE
Height
18.75
Micron Rating
150
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-150SS-B
- Zoro #
- G122533643
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651T150A, HY-PRO HPKL18149WB, MAIN FILTER MF0418256, PUROLATOR/FACET 6100EAL1503N2, PUROLATOR/FACET 9700EAL1503N2, SWIFT SF970018149W, SWIFT SF970018149WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- ID Top
- 1.61
- ID Bottom
- 1.61
- OD Top
- 3.8