Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D652C03A
- Mfr # PPL9700-27-3P-B
- Zoro # G622510083
product price:Â
$
53.85
/ea
Key Features
Replaces OEM Part
CIM-TEK 30409, FILTER-MART 010466, FILTER-X XH01850, FILTREC D652C03A, MAIN FILTER MF0059529, REFILCO PL42831A, SCHROEDER KKK3
Filter Media
PAPER
Height
28.08
Micron Rating
3
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-3P-B
- Zoro #
- G622510083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- CIM-TEK 30409, FILTER-MART 010466, FILTER-X XH01850, FILTREC D652C03A, MAIN FILTER MF0059529, REFILCO PL42831A, SCHROEDER KKK3
- Filter Media
- PAPER
- Micron Rating
- 3
- Collapse Pressure
- 145
- Beta Ratio 1
- 2/3/2026
- OD Top
- 3.8
- ID Top
- 1.61
- OD Bottom
- 3.8
- ID Bottom
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.