Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D652C03AV
- Mfr # PPL9700-27-3P-V
- Zoro # G722546678
product price:Â
$
65.99
/ea
Key Features
Replaces OEM Part
FILTREC D652C03AV, MAIN FILTER MF0059530, WIX D97A03CAV
Filter Media
PAPER
Height
28.08
Micron Rating
3
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-3P-V
- Zoro #
- G722546678
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D652C03AV, MAIN FILTER MF0059530, WIX D97A03CAV
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Top
- 3.8
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- ID Top
- 1.61
- Beta Ratio 1
- 2/3/2026
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.